This product requires certification to purchase.

Single Function Hand Shower in Platinum

Dornbracht USA

Madison Single Function Hand Shower in Platinum

  • Fast #
  • Part #D27803361080010
  • Item #7115254
  • Manufacturer Part #27803361-080010
4.2 out of 5 Customer Rating
Brand image
Dornbracht USA

Madison Single Function Hand Shower in Platinum

  • Fast #
  • Part #D27803361080010
  • Item #7115254
  • Manufacturer Part #27803361-080010
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Normal flow
  • With anti-scale system
  • Metal shower hose 1250 mm with integrated anti-twist protection
  • 1/2" wall elbow
  • This product can help a building to meet requirements of green building rating systems, e.g. Leed®, Breeam®, Dgnb
  • Intrinsic protection against back flow
  • Rosette for wall elbow Ø 55 mm
  • Rosette for shower holder Ø 55 mm
  • 1/2" shower outlet
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Madison
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Depth:
3-7/20 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2-1/2 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
49-1/4 in
Length:
8-5/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No