California Energy Commission Registered DM CRS RTF SET W/ SPRY PLAT
Madison California Energy Commission Registered DM CRS RTF SET W/ SPRY PLAT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Madison
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Flow Rate:
- 6.1 gpm
- Hand Shower Flow Rate:
- 1.8
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- D2750236008