Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome
MEM Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome
Product Details
Product Details
- 8-5/8" Projection
- Hand shower set: Standard spray
- Spout: Rectangular aerator
- Hand shower set with anti-scale technology
- Integrated diverter
- Total height 11-3/4"
- Height to aerator/spout outlet 6-3/4"
- Valve hole diameter 1-1/4"
- Spout hole diameter 1-1/4"
- Hole diameter for hand shower set 1-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- MEM
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8-33/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 7.3 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- IAPMO Listed:
- No
- Length:
- 8-5/8
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-3/4
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/8