Grab Bar in Platinum
MEM Grab Bar in Platinum
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- MEM
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Depth:
- 2-1/2
- Height:
- 1-3/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-3/4
- Mount Type:
- Wall
- Projection:
- 2-1/2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.