Multi Function Hand Shower in Matt Platinum (Shower Hose Sold Separately)
Mem Multi Function Hand Shower in Matt Platinum (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four settings: Normal flow, soft flow, massage flow, cascade
- With anti-scale system
- Spray head Ø 120 mm
- 1/2" connection
- This product can help a building to meet requirements of green building rating systems, e.g. Leed®, Breeam®, Dgnb
- Intrinsic protection against back flow
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Mem
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-18/25 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- Length:
- 10-1/2 in
- Pause Control:
- No
- Proposition 65:
- WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Soft
- WaterSense Labeled:
- No