1/2 in. Brass Thermostatic Valve Trim in Polished Chrome
MEM 1/2 in. Brass Thermostatic Valve Trim in Polished Chrome
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- MEM
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connections:
- Threaded x NPT
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Thermostatic Valve Trim
- Flow Rate:
- 8.2 gpm
- GSA Approved:
- No
- Handle Type:
- Blade
- Height:
- 1-69/100
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.