This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Platinum

Dornbracht USA

Tara Two Handle Widespread Bathroom Sink Faucet in Brushed Platinum

  • Fast #
  • Part #D20713882060010
  • Item #3825890
  • Manufacturer Part #20713882-060010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Two Handle Widespread Bathroom Sink Faucet in Brushed Platinum

  • Fast #
  • Part #D20713882060010
  • Item #3825890
  • Manufacturer Part #20713882-060010
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible
  • 6-1/2 in projection
  • US drain with overflow
  • Swiveling spout 360°
  • Round aerated stream
  • Total height 11-1/4 in
  • Height to aerator/spout outlet 6-3/8 in
  • Valve hole diameter 1-1/4 in
  • Spout hole diameter 1-3/8 in
  • Flange diameter 2-1/8 in
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/4
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-3/8
Spout Reach:
6-1/2
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
Trim Only:
Yes
WaterSense Labeled:
Yes