Wall Mount Bathroom Sink Faucet
MEM Wall Mount Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 200 mm projection
- Rectangular, air-enriched flow
- Hole diameter valve 40 mm
- Hole diameter spout 40 mm
- Individual rosettes 60 x 60 mm
- Max. flow 4.5 l/min
- This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Collection:
- MEM
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes