This product requires certification to purchase.

31-1/2 in. Shower Rail with Hose in Dark Platinum Matte

Dornbracht USA

Meta 31-1/2 in. Shower Rail with Hose in Dark Platinum Matte

  • Fast #
  • Part #D2641362599
  • Item #8952001
  • Manufacturer Part #26413625-99
4.2 out of 5 Customer Rating
Brand image
Dornbracht USA

Meta 31-1/2 in. Shower Rail with Hose in Dark Platinum Matte

  • Fast #
  • Part #D2641362599
  • Item #8952001
  • Manufacturer Part #26413625-99
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slide bar
  • Pipe diameter 3/4"
  • Flange diameter 2-1/8"
  • Center to center 31-1/2"
  • Metal shower hose 68-7/8" with anti-twist device
  • Shower hose connection 3/8"
  • This article does not include a hand shower!
  • NOTE: Hand shower sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Meta
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
GSA Approved:
No
Hose Included:
Yes
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
31-1/2 in