Single Handle Monoblock Bathroom Sink Faucet in Chrome
Meta Single Handle Monoblock Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 125 mm projection
- Fixed spout
- Circular, air-enriched flow
- Height of mixer 133 mm
- Height up to aerator 52 mm
- Hole diameter 35 mm
- 2 x pressure hose with 3/8" cap nut
- Max. flow 4.5 l/min
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Meta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-3/8
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2
- Spout Reach:
- 4-7/8
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Type:
- D33526660000010
- WaterSense Labeled:
- No