This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brushed Platinum

Dornbracht USA

Meta Single Handle Wall Mount Bathroom Sink Faucet in Brushed Platinum

  • Fast #
  • Part #D36860660060010
  • Item #8954969
  • Manufacturer Part #36860660-060010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Meta Single Handle Wall Mount Bathroom Sink Faucet in Brushed Platinum

  • Fast #
  • Part #D36860660060010
  • Item #8954969
  • Manufacturer Part #36860660-060010
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 190 mm projection
  • Rosette for mixer 78 mm
  • Fixed spout
  • Max. flow 4.5 l/min
  • Circular, air-enriched flow
  • Lead-free
  • Hole diameter spout 37 mm
  • Hole diameter single-lever mixer 57 mm
  • Rosette for spout 55 mm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Meta
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
1-7/8 in
Spout Reach:
7-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes