Supply Elbow in Polished Chrome

You last purchased this on
 
Dornbracht USA

Meta Supply Elbow in Polished Chrome

  • Fast #
  • Part #D2845062500
  • Item #2306964
  • Manufacturer Part #28450625-00
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Meta Supply Elbow in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Meta
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount, Surface Mount
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No