Tub Spout in Platinum Matte
Meta Tub Spout in Platinum Matte
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 281 mm projection.
- Pivotable spout 360°
- Spout: circular, air-enriched flow.
- Complete hand shower set: normal flow.
- Bar-type hand shower with anti-scale system.
- Wall bracket.
- Automatic bath/shower diverter.
- Total height 1031 - 1101 mm.
- Stand pipe height 565 - 635 mm.
- Height up to aerator 899 – 969 mm.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Meta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum Matte
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 5.2 gpm
- Installation Type:
- Freestanding
- Length:
- 11-1/2 in
- Spout Height:
- 38-1/8 in
- Spout Reach:
- 11 in