Tub Spout in Polished Chrome
Meta Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 11-1/8" Projection
- Hand shower set: Standard spray
- Baton hand shower with descaling system
- Hand shower bracket
- Height to aerator/spout outlet 35-3/8" - 38-1/8"
- WRAS: 1702021
- Hand shower flow rate max. 1.8 gpm
- Metal shower hose 49-1/4" with anti-twist device
- Flanges 5-3/8"
- Water flow rate limited to max. 5.2 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Meta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-3/8 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 5.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- NSF Certified:
- No
- WaterSense Labeled:
- No