This product requires certification to purchase.

Two Handle Single Function Shower System in Black Matte

Dornbracht USA

Meta Two Handle Single Function Shower System in Black Matte

  • Fast #
  • Part #D34459892330010
  • Item #8952217
  • Manufacturer Part #34459892-330010
4.1 out of 5 Customer Rating
Brand image
Dornbracht USA

Meta Two Handle Single Function Shower System in Black Matte

  • Fast #
  • Part #D34459892330010
  • Item #8952217
  • Manufacturer Part #34459892-330010
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc, Diverter, Thermostat
Collection:
Meta
Color Finish Category:
Blacks
Color Finish Name:
Black Matte
Faucet Connection:
G Threaded
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Knob
Hose Length:
68-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No