Multi Function Showerhead in Brushed Stainless Steel

You last purchased this on
 
Dornbracht USA

Multi Function Showerhead in Brushed Stainless Steel

  • Fast #
  • Part #D41101979860010
  • Item #7965022
  • Manufacturer Part #41101979-860010
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Multi Function Showerhead in Brushed Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Body spray 360 x 280 mm, 142 nozzles
  • Rain curtain 720 x 540 mm, 124 nozzles
  • Head spray 200 x 160 mm, 99 nozzles
  • Lights not included
  • 4x M 10 heavy-duty bolt
  • Pre-fitted, stainless steel enclosure 990 x 790 x 128 mm
  • 3x flexible connection hose 1/2" - female thread
  • Cover plate, stainless steel 1020 x 820 x 2 mm
  • Minimum flow rate: 9.5 l/min (all three rain modes together)
  • 2 hinges and safety chains
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Number of Jets:
365
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Rain