Nut for Supernova 20713732 Lavatory Mixer
Nut for Supernova 20713732 Lavatory Mixer
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Supernova 20713732 Lavatory Mixer
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No