O-ring Seal for Madison 20700360 3-Hole Lavatory Mixer
O-ring Seal for Madison 20700360 3-Hole Lavatory Mixer
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Madison 20700360 Three Hole Lavatory Mixer
- Diameter - Inside 1:
- 2-1/2
- Diameter - Outside:
- 6 in
- Faucet Part Type:
- Seal
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM, NBR
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No