This product requires certification to purchase.

Kitchen Faucet in Matte Platinum

Dornbracht USA

Profi Kitchen Faucet in Matte Platinum

  • Fast #
  • Part #D27784970060010
  • Item #4226331
  • Manufacturer Part #27784970-060010
3.8 out of 5 Customer Rating
Brand image
Dornbracht USA

Profi Kitchen Faucet in Matte Platinum

  • Fast #
  • Part #D27784970060010
  • Item #4226331
  • Manufacturer Part #27784970-060010
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Spray mode
  • Automatic diverter
  • Total height 26-1/8"
  • Individual flanges 2-1/8" x 2-1/8"
  • Profi spray hole diameter 1-1/8"
  • Sprayface with descaling system
  • Profispray arm can be pivoted or locked into place
  • Lead-free
  • NSF/ANSI 372
  • Profi spray set can be installed with or without flange
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
Collection:
Profi
Color Finish Category:
Chromes
Color Finish Name:
Matte Platinum
Faucet Connection Size:
3/4 in
Faucet Height:
26-1/8
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-77/100
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Reach:
7-87/100
Spout Type:
High Arc