Spray Head for 27-718-970 in Platinum Matte
Profi Spray Head for 27-718-970 in Platinum Matte
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Profi
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum Matte
- Faucet Part Type:
- Spray
- Fits Model:
- 27-718-970
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov