Dual Function Showerhead in White Matte
Rainmoon Dual Function Showerhead in White Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exposed trim parts
- Rain panel with 2 different spray modes
- Aquacircle: Circular rain curtain with 72 jets, max. 6,8 l/min
- Tempest: Natural rain with 48 jets, max. 5 l/min
- Indirect ambient lighting, warm white LED light strip
- Matt white cover, RAL 9003
- Outside diameter 48.8", opening diameter 17.7"
- With anti-scale system
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainmoon
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Diameter:
- 48-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Jet, Rain
- UL Listed:
- No
- WaterSense Labeled:
- No