Single Function Hand Shower in Brushed Platinum
Series Specific Single Function Hand Shower in Brushed Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard spray mode
- Descaling system
- 3/8 in Shower outlet
- Metal shower hose 49-1/4" with anti-twist device
- Flange 2-3/8 in x 2-3/8 in
- 1/2 in connection
- Water flow rate limited to max. 1.8 gpm
- California Energy Commission (CEC)
- ASME A112.18.1/CSA B125.1
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Series Specific
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8
- Height:
- 9-1/8
- Hose Included:
- Yes
- Hose Length:
- 49-1/4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Showerhead Function:
- Single