This product requires certification to purchase.

3/8 x 1/2 x 7/8 in. Female x Male Adapter in Platinum

Dornbracht USA

Series–various 3/8 x 1/2 x 7/8 in. Female x Male Adapter in Platinum

  • Fast #
  • Part #D1220297908
  • Item #3357445
  • Manufacturer Part #12202979-08
4.8 out of 5 Customer Rating
Brand image
Dornbracht USA

Series–various 3/8 x 1/2 x 7/8 in. Female x Male Adapter in Platinum

  • Fast #
  • Part #D1220297908
  • Item #3357445
  • Manufacturer Part #12202979-08
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Adapter M 20 x 1 female thread x 1/2 in male thread for the connection of a shower hose 1/2 in female thread
  • Requires Certification

Specifications

Brand Model Compatibility:
28450625
Collection:
Series–various
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Adapter
Fitting Size 1:
3/8
Fitting Size 2:
1/2
Fitting Sizes:
3/8 in x 1/2 in
Height:
3/4
Length:
7/8
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.