Single Function Rain Showerhead in Matte Black
Single Function Rain Showerhead in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 450 mm projection
- Rain flow
- With anti-scale system
- Rain shower Ø 220 mm
- Rosette Ø 60 mm
- 1/2" connection
- Quick clearing
- This product reduces water consumption by % (compared to requirements of EPAct '92)
- This product can contribute to water use reduction in LEED® green building rating
- This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 8-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain