Single Function Rain Showerhead in Stainless Steel
Single Function Rain Showerhead in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rain shower 400 x 320 mm
- 1/2" connection
- Pre-fitted stainless steel enclosure
- With anti-scale system
- Minimum flow: 9.5 l/min
- Flow at 3 bar flow pressure in conjunction with xTOOL: 24,5 l/min
- Minimum flow pressure 2 bar
- Max. flow pressure 4 bar
- For choosing the drainage, taking into consideration the discharge of all the products in the shower, the specific demand needs to be assessed. Recommendation: Floor drain (connected rating) = 1 l/sec, drainage rate DN 50
- This product can help a building to meet requirements of Green building rating systems, e.g. LEED®, BREEAM®, DGNB
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Ceiling Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No