This product requires certification to purchase.

Single Function Showerhead in Brushed Durabrass

Dornbracht USA

Single Function Showerhead in Brushed Durabrass

  • Fast #
  • Part #D28504979280010
  • Item #8952102
  • Manufacturer Part #28504979-280010
3.4 out of 5 Customer Rating
Brand image
Dornbracht USA

Single Function Showerhead in Brushed Durabrass

  • Fast #
  • Part #D28504979280010
  • Item #8952102
  • Manufacturer Part #28504979-280010
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 180 - 210 mm projection
  • Ball-joint pivot able through 30°
  • Normal flow
  • With anti-scale system
  • Spray head dia. 100mm
  • Rosette dia. 55 mm
  • 1/2" connection
  • Max. flow 6.8 l/min
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Diameter:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes