Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rain flow
- With anti-scale system
- Rain shower Ø 220 mm
- Rosette Ø 60 mm optional
- 1/2" connection
- Function from: 6 l/min
- Quick clearing
- This product reduces water consumption by % (compared to requirements of EPAct '92)
- This product can contribute to water use reduction in LEED® green building rating
- This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8-5/8 in
- Faucet Connection Size:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain