This product requires certification to purchase.

Single Function Showerhead in Platinum

Dornbracht USA

Single Function Showerhead in Platinum

  • Fast #
  • Part #D28504979080010
  • Item #8952513
  • Manufacturer Part #28504979-080010
4 out of 5 Customer Rating
Brand image
Dornbracht USA

Single Function Showerhead in Platinum

  • Fast #
  • Part #D28504979080010
  • Item #8952513
  • Manufacturer Part #28504979-080010
4 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 180 - 210 mm projection
  • Ball-joint pivot able through 30°
  • Normal flow
  • With anti-scale system
  • Spray head dia. 100mm
  • Rosette dia. 55 mm
  • 1/2" connection
  • Max. flow 6.8 l/min
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
4 in
Faucet Connection Size
1/2 in
Shower Arm Reach
8-1/4 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Platinum
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes