Sleeve for Madison Flair 36416977 Thermostat
Sleeve for Madison Flair 36416977 Thermostat
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Madison Flair 36416977 Thermostat
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No