Wall Mount Bathroom Sink in Matte Black
Steel 19 Wall Mount Bathroom Sink in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wash place specifications
- Basin Ø mm
- Basin on left
- Overflow
- Drain opens/closes
- White glazed steel surface
- Outlet cover, white
- Frame and siphon cover, matt black powder-coated
- Glass shelf
- Dimensions 1000 x 640 x 490 mm
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Collection:
- Steel 19
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 4-1/4 in
- Flow Rate:
- 1.2 gpm
- Height:
- 25-1/4
- Length:
- 39-3/8
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Overflow Included:
- Yes
- Sink Bowl Size:
- 14-3/4 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Enameled Steel
- Sink Size Range:
- Greater than 36 in
- WaterSense Labeled:
- Yes
- Width:
- 19-1/4