This product requires certification to purchase.

1/2 in. Tub Spout in Chrome

Dornbracht USA

Supernova 1/2 in. Tub Spout in Chrome

  • Fast #
  • Part #D1343073000
  • Item #4226434
  • Manufacturer Part #13430730-00
4.2 out of 5 Customer Rating
Brand image
Dornbracht USA

Supernova 1/2 in. Tub Spout in Chrome

  • Fast #
  • Part #D1343073000
  • Item #4226434
  • Manufacturer Part #13430730-00
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8-5/8 in projection
  • Cascade
  • Plate 3-1/8 in x 7-1/2 in
  • 1/2 in connection
  • Plug-in connection mounting
  • Water flow rate limited to max. 7 gpm
  • ASME A112.18.1/CSA B125.1
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Supernova
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gpm
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
8-5/8 in
WaterSense Labeled:
No
Width:
7-5/8 in