Single Handle Volume Control Valve Trim in Brushed Durabrass
Symetrics Single Handle Volume Control Valve Trim in Brushed Durabrass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Temperature control handle with safety limit stop at 38 Deg C
Documents
Specifications
- Collection:
- Symetrics
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass (23kt)
- Depth:
- 4-13385827/100000000
- Escutcheon Height:
- 4-14488189/20000000
- Escutcheon Width:
- 4-14488189/20000000
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 4-14488189/20000000
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 4-3/4