This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Platinum Matte

Dornbracht USA

Sync Single Handle Pull Down Kitchen Faucet in Platinum Matte

  • Fast #
  • Part #D33875895060010
  • Item #5142687
  • Manufacturer Part #33875895-060010
4 out of 5 Customer Rating
Brand image
Dornbracht USA

Sync Single Handle Pull Down Kitchen Faucet in Platinum Matte

  • Fast #
  • Part #D33875895060010
  • Item #5142687
  • Manufacturer Part #33875895-060010
4 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sync
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Faucet Height:
16-53/100
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-77/100
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
9-11/25
Spout Reach:
9-11/25
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No