This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Dornbracht USA

Tara 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D8306089200
  • Item #3691686
  • Manufacturer Part #83060892-00
3.6 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D8306089200
  • Item #3691686
  • Manufacturer Part #83060892-00
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.