Shower Rail with Hose in Black Matte
Tara Shower Rail with Hose in Black Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 55 mm rosettes
- 800 mm gauge
- Metal shower hose 1750 mm with integrated anti-twist protection
- 1/2 in shower hose connector
- This article does not include a hand shower
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Matte
- Depth:
- 3-1/8 in
- GSA Approved:
- No
- Hose Included:
- Yes
- Hose Length:
- 68-4488189/5000000 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- PipeTubing Size:
- 18 mm
- Slide Bar Height:
- 31-496063/1000000 in