Single Function Hand Shower in Brushed Platinum
Tara Single Function Hand Shower in Brushed Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Normal flow
- With anti-scale system
- Metal shower hose 1250 mm with integrated anti-twist protection
- 1/2" wall elbow
- This product can help a building to meet requirements of green building rating systems, e.g. Leed®, Breeam®, Dgnb
- Intrinsic protection against back flow
- Rosette for wall elbow Ø 55 mm
- Rosette for shower holder Ø 55 mm
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 3-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 49-1/4 in
- Length:
- 9-1/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Width:
- 12-3/8 in