This product requires certification to purchase.

Single Function Hand Shower in Platinum

Dornbracht USA

Tara Single Function Hand Shower in Platinum

  • Fast #
  • Part #D27802660080010
  • Item #8955319
  • Manufacturer Part #27802660-080010
4.7 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Single Function Hand Shower in Platinum

  • Fast #
  • Part #D27802660080010
  • Item #8955319
  • Manufacturer Part #27802660-080010
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Normal flow
  • With anti-scale system
  • Rosette Ø 60 mm
  • Metal shower hose 1250 mm with integrated anti-twist protection
  • 1/2" connection
  • This product can help a building to meet requirements of green building rating systems, e.g. Leed®, Breeam®, Dgnb
  • Intrinsic protection against back flow
  • 3/8" shower outlet
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
49-1/4 in
Length:
9-1/8 in
Proposition 65:
WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full