Single Function Hand Shower in Polished Chrome
Tara Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 90 mm
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 230 mm
- Hose Included:
- Yes
- Hose Length:
- 49-1/4 in
- Pause Control:
- No
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- No