Single Handle Bar Faucet in Chrome
Tara Single Handle Bar Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer & birth defects or other reproduction harm. F/ more information go to www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Reach:
- 6-1/2 in
- Type:
- D33805888000010