Single Handle Thermostatic Valve Trim in Brushed Dark Platinum
Tara Single Handle Thermostatic Valve Trim in Brushed Dark Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Tara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Dark Platinum
- Escutcheon Height:
- 4-7/8 in
- Escutcheon Width:
- 4-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic