Single Handle Lever Floor Mount Filler in Matt Platinum
Tara Single Handle Lever Floor Mount Filler in Matt Platinum
Product Details
Product Details
- 8-5/8 in projection
- Swiveling spout 180°
- Spout: Round aerated stream
- Hand shower: Standard spray
- Hand shower with descaling system
- Tub / shower diverter
- Total height 36-1/4 in
- Riser height 24-3/4 in
- Height to aerator/spout outlet 30-1/8 in
- Center to center 5-7/8 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matt Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 5.8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No