Tub Spout in Brushed Durabrass
Tara. Tub Spout in Brushed Durabrass
Product Details
Product Details
- 200 mm projection.
- Circular normal flow.
- Rosette 55 mm
- Hole diameter 37 mm
- 1/2" connection.
- Max. flow 29 l/min at 3 bar flow pressure.
- Wars: 1811020.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tara.
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- Diameter:
- 1-1/2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/8
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Fixed
- UL Listed:
- No
- Width:
- 2-1/8