This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

Dornbracht USA

Tara Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D20815882000010
  • Item #4226275
  • Manufacturer Part #20815882-000010
4.5 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D20815882000010
  • Item #4226275
  • Manufacturer Part #20815882-000010
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 9-1/4" projection
  • Swiveling spout 360°
  • Aerated stream
  • Total height 14-5/8"
  • Height to aerator/spout outlet 8-3/8"
  • Spout hole diameter 1-3/8"
  • Valve hole diameter 1-1/4"
  • Water flow rate limited to max. 1.5 gpm
  • Lead-free
  • NSF/ANSI 372
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
14-5/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No