This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome

Dornbracht USA

Tara Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome

  • Fast #
  • Part #D2751288200
  • Item #3691385
  • Manufacturer Part #27512882-00
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome

  • Fast #
  • Part #D2751288200
  • Item #3691385
  • Manufacturer Part #27512882-00
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type:
High Arc
Trim Only:
No
Tub Spout Reach:
8-33/50 in
WaterSense Labeled:
No