This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Platinum

Dornbracht USA

Tara Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Platinum

  • Fast #
  • Part #D36707892060010
  • Item #4226340
  • Manufacturer Part #36707892-060010
3.8 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Platinum

  • Fast #
  • Part #D36707892060010
  • Item #4226340
  • Manufacturer Part #36707892-060010
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Matte Platinum
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
6-3/10
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes