Two Handle Widespread Bathroom Sink Faucet in Black Matte
Tara Two Handle Widespread Bathroom Sink Faucet in Black Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California energy commission requirements based on date of manufacture. Difference in the flow rates is negligible
- 135 mm projection
- US pop-up waste (only used in the USA)
- Pivotable spout 360°
- Circular, air-enriched flow
- Height of mixer 270 mm
- Height up to aerator 161 mm
- Hole diameter valve 32 mm
- Hole diameter spout 35 mm
- Rosette Ø 55 mm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Matte
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-5/8
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-37/100
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-33/100
- Spout Reach:
- 5-31/100
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Stream Type:
- Aerated
- Type:
- D20710882330010