This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Platinum Matte

Dornbracht USA

Tara Two Handle Widespread Bathroom Sink Faucet in Platinum Matte

  • Fast #
  • Part #D20710882060010
  • Item #3826032
  • Manufacturer Part #20710882-060010
3.1 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Two Handle Widespread Bathroom Sink Faucet in Platinum Matte

  • Fast #
  • Part #D20710882060010
  • Item #3826032
  • Manufacturer Part #20710882-060010
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Deck Plate Included:
No
Faucet Connection Size:
3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-33/100 in
Spout Reach:
5-31/100 in
Spout Swivel:
360°
WaterSense Labeled:
No