Dark Platinum Matte Hot and Cold Water Dispenser
Tara Ultra Dark Platinum Matte Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 146 mm projection
- Rigid, thermally insulated spout
- Laminar flow
- Height of mixer 288 mm
- Height up to laminar flow regulator 180 mm
- Hole diameter 35 mm
- Provides filtered, hot water up to 93°C
- Provides filtered, cold water
- Max. flow 2 l/min at 3 bar flow pressure
- Ready-to-use control unit for wall mounting (135 mm x 160 mm x 60 mm)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Dark Platinum Matte
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 11-3/8
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-1/8
- Spout Reach:
- 5-3/4
- Spout Type:
- High Arc