Single Handle Kitchen Faucet in Platinum Matte
Tara Ultra Single Handle Kitchen Faucet in Platinum Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Aerator and sprayface function
- Ceramic disc discharge
- Descaling system
- Internal backflow preventer
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Faucet Height:
- 27
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-77/100
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 5-1/8
- Spout Reach:
- 9-1/2
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No