This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Durabrass

Dornbracht USA

Tara Ultra Single Handle Pull Down Kitchen Faucet in Brushed Durabrass

  • Fast #
  • Part #D33870875280010
  • Item #8952481
  • Manufacturer Part #33870875-280010
4.4 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Ultra Single Handle Pull Down Kitchen Faucet in Brushed Durabrass

  • Fast #
  • Part #D33870875280010
  • Item #8952481
  • Manufacturer Part #33870875-280010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet body constructed of metal
  • Coordinates with products from the Tara Ultra line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-Down spray with 2 spray functions
  • Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
  • Single lever handle controls the flow and temperature of water
  • Laminar and spray function
  • Spray face with descaling system
  • Includes cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara Ultra
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
19-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No